Zoro Homepage

Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP

  • Mfr # 1911ZR

  • Zoro # G4542946


product price: $11.15
/ea

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
BSPP
Overall Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1911ZR
Zoro #
G4542946
UPC #
024721019110
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-28
Overall Length
2-1/8"
Thread Length
3/4"
Shank Dia.
0.312"
Tap Size
1/8"
Pitch Diameter Limit
H2
Tap Dimension Type
Pipe
Size
1/8"
Thread Size
1/8"-28
75% Thread Drill Size
0.7031 in
Tap Length Standard
USCTI
Drill Bit Size
21/64 in

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, RP, Overall Length 2 1/8 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit H2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.