Zoro Homepage

Plastic Cutting Plier, 8in

  • Mfr # 1773632

  • Zoro # G112447998


product price: $47.49
/ea

Key Features

Overall Length
8"
Material
Nickel Chromium Steel
Handle Type
Dipped
Features
Induction Hardened Cutting Edge, Protouch(TM) Grips, Reduces Hand Fatigue
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1773632
Zoro #
G112447998
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"
Jaw Length
1 in
Jaw Width
1 1/8 in
Jaw Thickness
3/8 in
Cutter Length
1 in

Details

Item
Plastic Cutting Plier,8in
Material
Nickel Chromium Steel
Handle Type
Dipped
Features
Induction Hardened Cutting Edge, Protouch(TM) Grips, Reduces Hand Fatigue
Additional Tool Functions
Wire Cutter
Blade Material
Steel
Steel Type
Nickel Chromium Steel
Plier Material
Steel

Description

Plastic Cutting Plier,8in, Jaw Length 1 in, Jaw Width 1 1/8 in, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1 in, Features Induction Hardened Cutting Edge, Protouch(TM) Grips, Reduces Hand Fatigue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.