Shop IRWIN

Vise-Grip 7 in. Alloy Steel Curved Pliers with Wire Cutter

  • Mfr # 702L3

  • Zoro # G1927384


product price: 
$
20.69
/ea

Key Features

Overall Length
9.900 in
Material
Alloy Steel
Features
Heat Treated
Plier Item
Locking Pliers
Max. Jaw Opening
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
702L3
Zoro #
G1927384
UPC #
38548007045
Country of Origin
China

Dimensions

Overall Length
9.900 in
Height
0.700 in
Width
2.900 in

Details

Material
Alloy Steel
Features
Heat Treated
Plier Item
Locking Pliers
Max. Jaw Opening
1-1/2 in
Series
The Original
Wire Cutter
Yes
Power Source
NON-ENERGY USING

Description

The 702L3 Irwin Vise-Grip 7 inch Pliers are a popular choice among professional contractors and DIY enthusiasts alike. Suited for a wide variety of applications and material shapes, this model is designed with a grip-sure jaw and heat-hardened teeth that allow users to secure materials from almost any angle. The classic trigger mechanism on these steel pliers simplifies locking-down and releasing objects. The adjusting screw also enables precise lock-pressure adjustments, while the contoured ergonomic handle provides a comfortable, familiar feel. Irwin pliers are constructed with high-grade, heat-treated alloy steel that stands up to the most rigorous environments. It is suited for building maintenance work, construction, pipe fitting, plumbing, welding and more.


  • • Curved jaw with built-in wire cutter great for a variety of applications and material shapes
  • • Classic trigger release provides maximum locking force
  • • Convenient wire cutter included
  • • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • • Hardened teeth are designed to grip from any angle
  • • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.