TL-CRP Crimping & Cutting Plier Large Reach; 8 in.
- Mfr # TL-CRP
- Zoro # G103939174
product price:Â
$
24.29
/ea
Key Features
Material
Heat-treated forged steel
Handle Type
Double-insulated cushioned handles
INNER HEIGHT
4.35
INNER LENGTH
11.6
INNER WIDTH
4.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL-CRP
- Zoro #
- G103939174
- UPC #
- 662381406316
- Country of Origin
- China
Dimensions
- INNER HEIGHT
- 4.35
- INNER LENGTH
- 11.6
- INNER WIDTH
- 4.55
Details
- Material
- Heat-treated forged steel
- Handle Type
- Double-insulated cushioned handles
Description
Crimping & Cutting Plier Large Reach, 8 in.
Tapered cutting nose for tight places. Insulated and non-insulated crimping stations. The essential hand tool for electrical work. Heat-treated forged steel, construction with precision ground edges for cutting copper and aluminum. Double-insulated cushioned handles. Packed in clamshell with exposed handles.
Specifications- Dimension: 11.42 x 4.13 x 0.98 in.
- Cube: 46.22
- Height(in.): 110
- Length: 1130
- Width: 310
- Weight: 0.72 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.