Zoro Homepage
This item is Discontinued.
No Product Image Available

Portable Band SawBlade4-7/8x020x10/14T (Discontinued)

  • Mfr # 3074000P3
  • Zoro # G3978987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3074000P3
Zoro #
G3978987
UPC #
024721088871
Country of Origin
United States

Dimensions

Length
44-7/8"
Width
1/2"
Thickness
0.020"

Details

Teeth per Inch
10/14
Material
Bi-metal
Item
Portable Band SawBlade 44-7/8x020x10/14T
For Use With Saw Type
Portable Band Saw, Cordless Band Saw

Description

Portable Band SawBlade 44-7/8x020x10/14T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.