Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, Power, Hex Shank, PK5

  • Mfr # IWAF23TX25B5

  • Zoro # G5162623


product price: $16.85
/pk 5, $3.37/ea

Key Features

Fastening Tool Item
Power Bit
Application - Tools
Power
Hex Shank Size
1/4 in
Fastening Tool Material
Steel
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF23TX25B5
Zoro #
G5162623
UPC #
673765933625
Country of Origin
China

Dimensions

Hex Shank Size
1/4 in
Fastening Tool Tip Size
T25
Overall Length
3 1/2 in
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Industry Size
T25

Details

Fastening Tool Item
Power Bit
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Hex
SAE or Metric
Metric, SAE
Impact Rated
Not Impact Rated
Bit Style
Torx(R)
Single End/Double End
Single End
For Use With
Power Tool
Finish
Matte
Item
Power Bit
Tip Type
Standard
Product Type
Power Bit
Material
Steel
For Tool Type
Power
Head Style
Torx(R)
Measurement System
Metric, Imperial
Shank Shape
Hex
Compatible Product Type
Power Tool
End Design
Single End
Includes Bit Holder
Bit Holder Not Included

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 3 1/2 in, Metric, SAE, Finish Matte, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.