Shop IRWIN
See all product information
Create Account
PowerBit, L:1", PKG2, BitSize:T25
Mfr # IWAF31TX252
Zoro # G5162666
product price:Â
$
1.15
/pk 2, $0.58/ea
Key Features
Fastening Tool Item
Power Bit
Application - Tools
Impact
Hex Shank Size
1/4 in
Fastening Tool Material
S2 Steel
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWAF31TX252
- Zoro #
- G5162666
- UPC #
- 885911642040
- Country of Origin
- China
- Fastening Tool Item
- Power Bit
- Application - Tools
- Impact
- Fastening Tool Material
- S2 Steel
- Shank Style
- Hex
- Item
- Power Bit
- Bit Style
- Torx(R)
- Finish
- Rust Preventative Manganese Phosphate
- Single End/Double End
- Single End
- SAE or Metric
- SAE
- Impact Rated
- Impact Rated
- For Use With
- Power Tool
- Series
- Impact Performance Series
- Product Type
- Power Bit
- Measurement System
- Metric, Imperial
- Includes Bit Holder
- Bit Holder Not Included
- End Design
- Single End
- Material
- S2 Steel
- Shank Shape
- Hex
- Tip Type
- Standard
- For Tool Type
- Impact
- Head Style
- Torx(R)
- Compatible Product Type
- Power Tool
Description
Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2