Zoro Homepage

Power Bit, SAE, 2" Bit L

  • Mfr # IWAF36212

  • Zoro # G0152032


product price: $5.55
/ea

Key Features

Overall Length
2 in
Hex Shank Size
1/4 in
Shank Style
Hex
Finish
Manganese Phosphate
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF36212
Zoro #
G0152032
UPC #
673765171072
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Output Drive Size
1/2 in
Input Drive Size
1/4 in

Details

Item
Power Bit
Shank Style
Hex
Finish
Manganese Phosphate
Material
Steel
Impact Rated
Yes
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Number of Pieces
1
Fastening Tool Item
Power Bit
For Use With
Power Tool
Measurement Type
SAE
Drive Type
Hand
Non-Sparking
No
Locking
Yes
Input Drive Gender
Male
Output Drive Shape
Square
Input Drive Shape
Hex
Impact Rated Status
Impact Rated
Corrosion-Resistance
Not Corrosion-Resistant
Output Drive Gender
Male
Includes Insulation
Not Insulated
Includes Locking
Locking Included

Description

The Irwin IWAF36212 Power Bit is the fastener that you will want to keep on hand. It can be used with a variety of tools, including an impact wrench or drill. The power bit has a 1/4 in hex shank and a 2 in overall length. Its 1/2 in input drive size and 1/4 in output drive size make it compatible with a number of tools, including an impact wrench or drill. This power bit is designed for use with steel fasteners only. It features rust preventative manganese phosphate finish which helps to protect against corrosion and pitting. With its durable construction, this Irwin Power Bit will help you complete your projects quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.