Zoro Homepage

Power Bit, SAE, 2" Bit L, PK10, Finish: Rust Preventative

  • Mfr # IWAF26238B10

  • Zoro # G9266996


product price: $36.69
/pk 10, $3.67/ea

Key Features

Number of Pieces
10
Drive Type
Power
Insulated
No
Overall Length
2 in
Finish
Sand Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF26238B10
Zoro #
G9266996
UPC #
673765937845
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Input Drive Size
1/4 in
Output Drive Size
3/8 in

Details

Item
Power Socket Adapter
Number of Pieces
10
Drive Type
Power
Insulated
No
Finish
Sand Blasted
Impact Rated
No
SAE or Metric
SAE
Material
Steel
Input Drive Shape
Hex
Measurement Type
SAE
Non-Sparking
No
Output Drive Shape
Square
Input Drive Gender
Male
Locking
Yes
Output Drive Gender
Male
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated

Description

Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 in, Drive Type Power, Non-Sparking No, Insulated No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.