Shop IRWIN
See all product information
Create Account
Power Bit, L-2", BitSize-S2, 2PK
Mfr # IWAF32SQ22
Zoro # G0151497
product price:Â
$
2.15
/pk 2, $1.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bit Style
Square
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWAF32SQ22
- Zoro #
- G0151497
- UPC #
- 673765093565
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 2 in
- Fastening Tool Tip Size
- S2
- Shank Size
- 1/4 in
- Bit Industry Size
- S2
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
When you need to drive screws, this Irwin Power Bit is the tool for the job. The square recess and power bit tip ensure a firm grip on fasteners. Made of S2 steel, this hex shank power bit has a square recess that offers a firm grip on fasteners. This 2" long screwdriver bit has rust preventative manganese phosphate finish. It is designed with a single end/double end configuration so it can be used in both driver bits and impact drivers. You will want to equip yourself with the Irwin Power Bit as it's perfect for your next project.