Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 10mm Hex Screwdriver Bit 200mmL
- Mfr # 2850
- Zoro # G523580161
product price:Â
$
16.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850
- Zoro #
- G523580161
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 200mm Length, Durable Construction - 2850 Professional Screwdriver Bit This 10mm hex screwdriver bit is built for professional hand tool setups where repeatable fit and durability matter. The 10mm hex shank and 200mm overall length provide a practical balance of reach and control for fastening tasks that need extra clearance without sacrificing handling. Manufactured from High Speed Steel and heat treated, it is designed to maintain strength under heavy use while offering anti-corrosive properties. Stamped size markings support fast identification and cleaner tool organization in busy shop environments. Key Benefits 10mm hex screwdriver bit with 10mm hex shank for secure fit. 200mm overall length provides added reach while maintaining controlled handling. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist degradation in demanding work conditions. Heat-treated design creates tough exterior and strong core for professional use. Size is stamped permanently for quick identification and better tool organization. SKU 2850 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With clear size marking, durable HSS construction, and compliance with ANSI benchmarks, it fits well into professional toolkits focused on consistency, reliability, and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.