Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IWAF33PH2
Zoro #
G9363433
UPC #
673765105992
Country of Origin
China
Dimensions
Fastening Tool Tip Size
PH2
Overall Bit Length
3 1/2 in
Hex Shank Size
1/4 in
Details
Bit Style
Phillips
Item
Power Bit
For Use With
Power Tool
Finish
Rust Preventative Manganese Phosphate
Shank Style
Hex
Fastening Tool Item
Power Bit
SAE or Metric
SAE
Impact Rated
Yes
Application - Tools
Impact
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Description
Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.