Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, T30 Torx, 1/4 in. Hex Shank with Groove, 2 in. Long (Bulk)

  • Mfr # IWAF22TX30B5

  • Zoro # G602650723


product price: $4.00
/ea
Sold in multiples of 3 for $12.00

Key Features

Overall Bit Length
2 in
Width
1/4 in
Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF22TX30B5
Zoro #
G602650723
UPC #
673766000000
Country of Origin
Unknown

Dimensions

Overall Bit Length
2 in
Width
1/4 in
Height
1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.