Zoro Homepage

PowerBit, L:1", PKG2, BitSize:S1

  • Mfr # IWAF31SQ12

  • Zoro # G0151348


product price: $1.79
/pk 2, $0.90/ea

Key Features

Bit Style
Square
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF31SQ12
Zoro #
G0151348
UPC #
885911650151
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
S1/S2
Shank Size
1/4 in
Bit Industry Size
S1

Description

Power Bit, Application - Tools Impact, Bit Style Square, Fastening Tool Tip Size S1/S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.