Zoro Homepage

PowerBit, L:2", PKG2, BitSize:SL6-8

  • Mfr # IWAF22SL682

  • Zoro # G1723398


product price: $2.79
/pk 2, $1.40/ea

Key Features

Bit Style
Slotted
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF22SL682
Zoro #
G1723398
UPC #
673765013594
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
SL6 8
Shank Size
1/4 in
Bit Industry Size
SL6-8

Description

Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size SL6 8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, Metric, SAE, Finish Matte, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.