Zoro Homepage

PowerBit, L:2", PKG2, BitSize:T20

  • Mfr # IWAF22TX202

  • Zoro # G0151585


product price: $2.19
/pk 2, $1.10/ea

Key Features

Bit Style
Torx(R)
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF22TX202
Zoro #
G0151585
UPC #
885911642019
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
T20
Shank Size
1/4 in
Bit Industry Size
T20

Details

Item
Power Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Rust Preventative
Material
Carbon Steel
Fastening Tool Material
Carbon Steel
Tip Type
Standard
Application - Tools
Power
Shank Shape
Hex
Fastening Tool Item
Power Bit
Single End/Double End
Single End
For Use With
Power Tool
Impact Rated
Not Impact Rated
End Design
Single End
Compatible Product Type
Power Tool
Includes Bit Holder
Bit Holder Not Included
Head Style
Torx(R)
Measurement System
Metric, Imperial
For Tool Type
Power
Product Type
Power Bit

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.