Zoro Homepage

PowerBit, L:3.5", BitSize:S2

  • Mfr # IWAF33SQ2

  • Zoro # G7628716


product price: $3.55
/ea

Key Features

Bit Style
Square
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF33SQ2
Zoro #
G7628716
UPC #
673765106173
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
S2
Shank Size
1/4 in
Bit Industry Size
S2

Details

Item
Power Bit
Bit Style
Square
SAE or Metric
SAE
Shank Style
Hex
Finish
Rust Preventative Manganese Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Tip Type
Standard
Fastening Tool Item
Power Bit
Impact Rated
Impact Rated
Application - Tools
Impact
Shank Shape
Hex
Single End/Double End
Single End
For Use With
Power Tool
End Design
Single End
Compatible Product Type
Power Tool
Product Type
Power Bit
Measurement System
Metric, Imperial
Head Style
Square
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Series
Impact Performance Series

Description

Power Bit, Application - Tools Impact, Bit Style Square, Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Impact Rated, For Use With Power Tool, Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.