Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Irwin Pwr Skt Adpt, Blk Oxd, 1/4 in, 3/8 in IWAF26238B10

Pwr Skt Adpt, Blk Oxd, 1/4 in, 3/8 in (Discontinued)

  • Mfr # IWAF26238B10
  • Zoro # G9266235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF26238B10
Zoro #
G9266235
UPC #
673765937845
Country of Origin
China

Dimensions

Overall Length
2 in
Input Drive Size
1/4 in
Output Drive Size
3/8 in

Details

Finish
Black Oxide
SAE or Metric
SAE
Material
Alloy Steel
Number of Pieces
1
Insulated
No
Impact Rated
No
Drive Type
Power
Item
Power Socket Adapter
Non-Sparking
No
Locking
Yes
Output Drive Shape
Square
Input Drive Shape
Hex
Input Drive Gender
Male
Output Drive Gender
Male
Measurement Type
SAE

Description

Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Impact Rated No, Drive Type Power, Alloy Steel, Black Oxide, Insulated No, Locking Yes, No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.