Quick-Grip 1 in. X 1-1/8 in. D Adjustable C-Clamp 900 lb
- Mfr # 225101ZR
- Zoro # G906431295
Key Features
Specifications
Details
- MFR #
- 225101ZR
- Zoro #
- G906431295
- UPC #
- 38548014739
- Country of Origin
- China
- Item
- Clamp
- Number of Pieces
- 1
- Non-Magnetic
- Yes
Description
The Irwin Quick-Grip 1 inch C-Clamp combines professional-grade construction with a small size, making it an ideal choice for handling delicate clamping tasks with precision. It has tough, double-rolled threads that offer fast clamping pressure adjustments and give the tool a long service life. Holds up to 900 pounds of clamping pressure with the cast iron Irwin 1 inch C-clamp, its swivel pad maintains stable contact with the pieces being clamped and tilts to match angled surfaces. The pad is also oversized to minimize surface marring, making this compact tool an excellent choice for working with delicate materials.
- • Double-rolled thread for faster clamping and increased durability
- • Larger swivel pad reduces marring on work surface and increases stability
- • Larger handle for greater clamping pressure with less effort and reduced hand fatigue
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.