Shop IRWIN
See all product information
Create Account
Quick-Grip 3 in. X 4-1/2 in. D Deep Throat C-Clamp 1 pc
- Mfr # 225134
- Zoro # G8622322
product price:
$
21.75
/ea
Key Features
Max. Opening
3 in
Throat Depth
4-1/2 in
Overall Height
0.800 in
Material
Steel
Features
Double-rolled thread; Larger swivel pad; Larger handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225134
- Zoro #
- G8622322
- UPC #
- 38548014722
- Country of Origin
- China
Dimensions
- Throat Depth
- 4-1/2 in
- Overall Height
- 0.800 in
- Overall Width
- 6.000 in
- Overall Length
- 7.600 in
Details
- Item
- C-Clamp
- Max. Opening
- 3 in
- Material
- Steel
- Features
- Double-rolled thread; Larger swivel pad; Larger handle
- Power Source
- NON-ENERGY USING
Description
The Irwin 3 inch X 4-1/2 inch Deep Throat 100 Series has many improvements over the competitions. The handle is bigger which makes it 25 percent easier to apply torque. This feature will reduce hand fatigue and make it easier to apply force. The double threaded screw allows you to create 50 percent more pressure than the nearest competitor. This will reduce hand fatigue and make it easier to apply force. The double threaded screw will give you 50 percent less screw deflection which will save you time by reducing drift.
- • Double-rolled thread for faster clamping and increased durability
- • Larger swivel pad reduces marring on work surface and increases stability
- • Larger handle for greater clamping pressure with less effort and reduced hand fatigue
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.