Shop IRWIN
See all product information
Create Account
Quick-Grip 586-58200 Quick-Grip Spring Clamp
- Mfr # 38548582009
- Zoro # G503736267
product price:Â
$
28.15
/ea
Key Features
Max. Jaw Opening (In.)
2 in
Length (In.)
5-1/4 in
Material
Resin
Finish
Blue/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38548582009
- Zoro #
- G503736267
- UPC #
- 38548582009
- Country of Origin
- United States
Dimensions
- Length (In.)
- 5-1/4 in
Details
- Max. Jaw Opening (In.)
- 2 in
- Material
- Resin
- Finish
- Blue/Yellow
Description
Non-slip handles designed for comfortable hand span, Incorporated into the handles are grooves to prevent slipping for the quickest clamping possible. High-tech resin material made of durable glass-reinforced nylon affording lightweight durability . Non-marring pads protect work pieces . Jaws configured to odd shapes and open to complete parallel position
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.