
Quick Grip Handi-Clamp, 1-1/2"
Mfr # 59100CD
Zoro # G7020933
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Max. Opening
1-1/2"
Throat Depth
1-1/2"
Overall Length
1-1/2"
Size
1-1/2"
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59100CD
Zoro #
G7020933
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
1-1/2"
Overall Length
1-1/2"
Size
1-1/2"
Overall Clamp Length
1-1/2"
Details
Max. Opening
1-1/2"
Features
Number of Pieces
1
Locking Clamp Product Grouping
Handi-Clamps
Locking Mechanism
Trigger Release
Item
Quick Grip Handi-Clamp,1-1/2"
Description
Quick Grip Handi-Clamp,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.