12" Bar Clamp, High Impact Plastic Resin Handle and 3-3/4" Throat Depth (Discontinued)
- Mfr # 2021412N
- Zoro # G3190162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2021412N
Zoro #
G3190162
UPC #
038548105765
Country of Origin
China
Dimensions
Throat Depth (In.)
3-3/4"
Details
Handle Material
High Impact Plastic Resin
Max. Jaw Opening (In.)
12"
Item
Bar Clamp
Characteristics
7 Hand Pump Action, Removable/Reversible Pressure Pads
Spreading Range (In.)
9-5/8 to 20-5/8
Bar Material
Heat Treated Steel
Capacity (In.)
12
Function
Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob
Type
High Pressure, 1 Handed
Description
Bar Clamp/Spreader, Handle Material High Impact Plastic Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.