This item is Discontinued.

Irwin 6" Bar Clamp, Reinforced Resin Handle and 2-7/16" Throat Depth, 2 PK 5462

6" Bar Clamp, Reinforced Resin Handle and 2-7/16" Throat Depth, 2 PK (Discontinued)

  • Mfr # 5462
  • Zoro # G1017597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5462
Zoro #
G1017597
UPC #
038548054629
Country of Origin
China

Dimensions

Throat Depth (In.)
2-7/16"

Details

Handle Material
Reinforced Resin
Characteristics
Pistol Grip Design and Replaceable Soft Pads
Capacity (In.)
6
Function
For Clamping
Type
2 Pc
Bar Material
Steel
Max. Jaw Opening (In.)
6"
Item
Bar Clamp

Description

Mini Bar Clamp, Handle Material Reinforced Resin, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.