This item is Discontinued.

Irwin 6 in L x 24 TPI Bi-Metal 372624

6 in L x 24 TPI Bi-Metal (Discontinued)

  • Mfr # 372624
  • Zoro # G8613940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372624
Zoro #
G8613940
UPC #
24721001818
Country of Origin
United States

Dimensions

Length
6 in
Height
0.035 in

Details

Teeth per Inch
24
Tooth Pattern
Raker
Tooth Form
Hook
Gauge
0.035

Description

6 inch 24 TPI electronic beam weld allows for a more powerful bond. Bi-metal blade increases blade life. Applications cuts all metals including non-ferrous pipe conduit stainless and sheet metal. Use with materials 1/16 inch - 3/8 inch (1.5 mm-10 mm) thick. Depending on blade TPI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.