This item is Discontinued.

Irwin 8 in L x 10 TPI Bi-Metal 372810

This item is Discontinued.

Irwin

8 in L x 10 TPI Bi-Metal (Discontinued)

Mfr # 372810
Zoro # G8614491
UPC # 24721001825
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372810
Zoro #
G8614491
UPC #
24721001825
Country of Origin
United States

Dimensions

Length
8 in
Height
0.05 in
Blade Width
2 in

Details

Teeth per Inch
10
Tooth Pattern
Trip
Gauge
0.035
Tooth Form
STDPOS

Description

Reciprocating saw blades Bi-metal construction for

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.