
Recip Blades 5Pk, 818R, Bi-Metal, 8"L, 18 Tpi
Mfr # LEX20578
Zoro # G7802376
product price: $20.99
/eaKey Features
Teeth per Inch
18
Length
8 in
Material
Bi-Metal
Application
Medium Metals
Form
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEX20578
Zoro #
G7802376
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Details
Teeth per Inch
18
Material
Bi-Metal
Application
Medium Metals
Form
Straight
Description
Recip Blades 5Pk,818R,Bi-Metal,8 In.L,18 Tp
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.