Reciprocating Saw Blade, 10 TPI, Bi-Metal, 9 in, 5-Pack
- Mfr # 210979110GR
- Zoro # G006429017
product price:Â
$
34.79
/ea
Key Features
Teeth per Inch
10
Material
Bi-Metal
For Use With Saw Type
Reciprocating Saw
Width
0.9 in
Height
11.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210979110GR
- Zoro #
- G006429017
- UPC #
- 82472210972
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 0.9 in
- Height
- 11.1 in
Details
- Teeth per Inch
- 10
- Material
- Bi-Metal
- For Use With Saw Type
- Reciprocating Saw
Description
The IRWIN - 210979110GR is a bi-metal reciprocating saw blade for use with a reciprocating saw. It features 10 teeth per inch and is sized at 11.1 in. high, 2 in. long, and 0.9 in. wide.
Key Features:
- For use with saw type: Reciprocating saw.
- Material: Bi-metal.
- Teeth per inch: 10.
- Height: 11.1 in.
- Length: 2 in.
- Width: 0.9 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.