Shop IRWIN
See all product information
Create Account
Reciprocating Saw Blade, 12 in, 6 TPI, Bi-Metal
- Mfr # 20586S156R
- Zoro # G302541222
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Length
1.900 in
Width
0.300 in
Height
13.800 in
Power Source
NON-ENERGY USING
Individual Vs. Set (Syndigo)
INDIVIDUAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20586S156R
- Zoro #
- G302541222
- UPC #
- 82472205862
- Country of Origin
- Unknown
- Power Source
- NON-ENERGY USING
- Individual Vs. Set (Syndigo)
- INDIVIDUAL
Dimensions
- Length
- 1.900 in
- Width
- 0.300 in
- Height
- 13.800 in
Description
The IRWIN 20586S156R is a reciprocating saw blade sold as an individual unit. It is a non-energy using accessory intended for use with compatible reciprocating saw equipment. The listed dimensions are 13.800 inches in height, 1.900 inches in length, and 0.300 inches in width.
Key Features:
- Product type: Reciprocating saw blade.
- Unit configuration: Individual.
- Power source: Non-energy using.
- Dimensions: 13.800 in H x 1.900 in L x 0.300 in W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.