Reciprocating Saw Blade, 6 in, 14 TPI, Bi-Metal, Gold, 5-Pack
- Mfr # 210946114GR
- Zoro # G806429101
product price:Â
$
28.19
/ea
Key Features
Material
Bi-Metal
Height
8 in
Width
0.9 in
Number of Pieces
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210946114GR
- Zoro #
- G806429101
- UPC #
- 82472210941
- Country of Origin
- China
- Teeth per Inch
- 14
- Material
- Bi-Metal
- Number of Pieces
- 500
Dimensions
- Length
- 1.8 in
- Height
- 8 in
- Width
- 0.9 in
Description
The IRWIN - 210946114GR is a reciprocating saw blade made from bi-metal with 14 teeth per inch. It is supplied in a 500-piece pack and measures 8 in. high, 1.8 in. long, and 0.9 in. wide.
Key Features:
- Material: Bi-metal.
- Teeth per inch: 14 TPI.
- Number of pieces: 500.
- Dimensions: 8 in. height, 1.8 in. length, 0.9 in. width.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.