Shop IRWIN
See all product information
Create Account
Reciprocating Saw Blade, 9 in, 10 TPI, Bi-Metal
- Mfr # 2018874
- Zoro # G507386321
product price:Â
$
17.35
/ea
Key Features
Material
Bi-Metal
Width
0.3 in
Height
11.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2018874
- Zoro #
- G507386321
- UPC #
- 885363192247
- Country of Origin
- United States
- Teeth per Inch
- 10
- Material
- Bi-Metal
Dimensions
- Length
- 2.1 in
- Width
- 0.3 in
- Height
- 11.1 in
Description
The IRWIN 2018874 is a reciprocating saw blade made of bi-metal with 10 teeth per inch. Its listed dimensions are 11.1 in. in height, 2.1 in. in length, and 0.3 in. in width.
Key Features:
- Material: Bi-metal.
- Teeth per inch: 10.
- Height: 11.1 in.
- Length: 2.1 in.
- Width: 0.3 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.