Reciprocating Saw Blade, Demolition, 9 in, 6 TPI, Carbide Tipped
- Mfr # 1832143
- Zoro # G106429108
product price:Â
$
14.15
/ea
Key Features
Teeth per Inch
6
Length
11.1 in
Tip Material
Carbide
Number of Pieces
150
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1832143
- Zoro #
- G106429108
- UPC #
- 885363011746
- Country of Origin
- China
Dimensions
- Length
- 11.1 in
- Height
- 0.3 in
- Blade Width
- 2.1 in
Details
- Teeth per Inch
- 6
- Tip Material
- Carbide
- Number of Pieces
- 150
Description
The IRWIN - 1832143 is a reciprocating saw blade with carbide tips and a 6 TPI tooth pattern. It measures 11.1 in in length, 2.1 in in blade width, and 0.3 in in height. This product is supplied as a 150-piece pack.
Key Features:
- Tip material: Carbide.
- Teeth per inch: 6 TPI.
- Blade width: 2.1 in.
- Length: 11.1 in.
- Height: 0.3 in.
- Number of pieces: 150.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.