Shop IRWIN
See all product information
Create Account
Reciprocating Saw Blade, Diamond Grit, 8 in, 24 TPI
- Mfr # 10833800RDG
- Zoro # G406429020
product price:Â
$
16.59
/ea
Key Features
Length
1-7/8 in
Width
0.292 in
Number of Pieces
90
Height
11-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10833800RDG
- Zoro #
- G406429020
- UPC #
- 82472108330
- Country of Origin
- China
Dimensions
- Length
- 1-7/8 in
- Width
- 0.292 in
- Height
- 11-1/8 in
Details
- Number of Pieces
- 90
Description
The IRWIN 10833800RDG is a reciprocating saw blade product that includes 90 reciprocating saw blades. The provided dimensions are 11-1/8 in height, 1-7/8 in length, and 0.292 in width.
Key Features:
- Product category: Reciprocating saw blades.
- Includes 90 reciprocating saw blades.
- Height: 11-1/8 in.
- Length: 1-7/8 in.
- Width: 0.292 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.