Zoro Homepage

Reciprocating Saw Blade Set, 11-Pieces

  • Mfr # 4935496

  • Zoro # G3970429


product price: $22.29
/ea

Key Features

Teeth per Inch
Various
Length
Various
Material
Bi-Metal
Features
Includes: (1) 372956, (5) 372656, (1) 372818, (4) 372614
Application
Wood, Nail-Embedded Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935496
Zoro #
G3970429
UPC #
-
Country of Origin
United States

Dimensions

Length
Various

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
Various
Material
Bi-Metal
Features
Includes: (1) 372956, (5) 372656, (1) 372818, (4) 372614
Application
Wood, Nail-Embedded Wood, Metal

Description

Reciprocating Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.