Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1826577
Zoro #
G5022123
UPC #
038548998657
Country of Origin
China
Details
Material
Resin
Type
Bar Clamp/Spreader
Head Material
Resin
For Use With
Mfg. No. SL300s, 506QCN, 512QCN, 518QCN, 524QCN, 536QCN
Item
Replacement Pad
Impact Rated
No
Mounting Type
Press Fit
Shape
Flat
Compatible with Manufacturer Model Number
506QCN, 512QCN, 518QCN, 524QCN, 536QCN, SL300s
Compatible with Series
HANDI-CLAMP, Mini, SL300, XP
Compatible Manufacturer Part Number
506QCN, 512QCN, 518QCN, 524QCN, 536QCN, SL300s
Compatible with Mfr. Model No.
506QCN, 512QCN, 518QCN, 524QCN, 536QCN, SL300s
For Use with Mfr Model Number
506QCN, 512QCN, 518QCN, 524QCN, 536QCN, SL300s
Description
Replacement Pad, Shape Flat, Overall Length Not Applicable, Overall Width Not Applicable, For Use with Ball Diameter Not Applicable, Mounting Type Press Fit, Material Resin, Includes Not Applicable, Compatible with Grainger Part Number 3HGE7, 3HGE8, 3HGE9, 3HGF1, 3HGF2, Compatible with Manufacturer Model Number 506QCN, 512QCN, 518QCN, 524QCN, 536QCN, SL300s, Compatible with Series HANDI-CLAMP, Mini, SL300, XP, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.