Shop IRWIN
See all product information
1/2 in. X 13 in. L Tungsten Carbide Tipped Rotary Drill Bit Straight Shank 1 pk
Mfr # 5026016
Zoro # G1757908
product price: $18.65
/eaKey Features
Overall Length
1.875 in
Shank Dia.
0.38"
Drill Bit Type
Masonry Bit
Primary Material Application
Concrete
Application
INDIVIDUAL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5026016
Zoro #
G1757908
UPC #
24721029188
Country of Origin
China
Dimensions
Overall Length
1.875 in
Shank Dia.
0.38"
Details
Item
Drill Bit
Drill Bit Type
Masonry Bit
Primary Material Application
Concrete
Application
INDIVIDUAL
Description
Irwin rotary drill bits with slow spiral flute is made with tungsten carbide tip for durability in concrete and brick. Fits all drills with a 1/4 inch or larger chuck.
- • Deep single flute removes drilling dust fast
- • Changed back angle from 10 - 24 degree
- • Diamond ground tip with more aggressive cutting angles for increase drilling speed
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.