Shop IRWIN
See all product information
1/4 in. X 13 in. L Tungsten Carbide Tipped Rotary Drill Bit Straight Shank 1 pk
Mfr # 5026005
Zoro # G1757059
product price: $12.49
/eaKey Features
Overall Length
1.875 in
Number of Flutes
Single
Shank Dia.
0.25"
Material - Machining
Tungsten carbide
Drill Bit Type
Masonry Bit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5026005
Zoro #
G1757059
UPC #
24721029140
Country of Origin
China
Dimensions
Overall Length
1.875 in
Shank Dia.
0.25"
Details
Item
Rotary Drill Bit
Number of Flutes
Single
Material - Machining
Tungsten carbide
Drill Bit Type
Masonry Bit
Primary Material Application
Concrete
Application
INDIVIDUAL
Description
Irwin rotary drill bits with slow spiral flute is made with tungsten carbide tip for durability in concrete and brick. Slow spiral for quick and easy debris removal and larger drill bits have reduced shanks.
- • Deep single flute removes drilling dust fast
- • Specially designed carbide tip for rotary hammer drill applications
- • Diamond ground tip with more aggressive cutting angles for increase drilling speed
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.