
Irwin 5/16 in. X 13 in. L Tungsten Carbide Tipped Rotary Drill Bit Straight Shank 1 pk
Mfr # 5026008
Zoro # G7665564
product price: $14.55
/eaKey Features
Drill Bit Size
0.31 in
Overall Length
1.875 in
Material
Carbide
Application
NON-ENERGY USING
Width
0.380 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5026008
Zoro #
G7665564
UPC #
24721029157
Country of Origin
China
Dimensions
Drill Bit Size
0.31 in
Overall Length
1.875 in
Width
0.380 in
Height
15.500 in
Shank Dia.
1/4 in
Details
Item
Drill Bit
Material
Carbide
Application
NON-ENERGY USING
Drill Bit Type
Masonry Bit
Description
Irwin rotary drill bits with slow spiral flute is made with tungsten carbide tip for durability in concrete and brick.
- • Deep single flute removes drilling dust fast
- • Slow spiral for quick, easy derbis removal
- • Diamond ground tip with more aggressive cutting angles for increase drilling speed
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.