Shop IRWIN

7/16 in. X 6 in. L Tungsten Carbide Tipped Rotary Drill Bit Straight Shank 1 pc

  • Mfr # 5026012

  • Zoro # G1918381


product price:  $11.45
/ea

Key Features

Drill Bit Size
7/16 in
Overall Length
1.875 in
Width
0.440 in
Height
8.500 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5026012
Zoro #
G1918381
UPC #
24721028990
Country of Origin
China

Dimensions

Drill Bit Size
7/16 in
Overall Length
1.875 in
Width
0.440 in
Height
8.500 in

Description

Irwin Rotary Drill Bits with Slow Spiral Flute is made with tungsten carbide tip for durability in concrete and brick. Rotary slow spiral masonry bit. Bits 7/16 in. and larger have reduced shanks.


  • • Deep single flute removes drilling dust fast
  • • Diamond ground tip with more aggressive cutting angles for increase drilling speed
  • • Specially designed carbide tip for rotary hammer drill applications
  • • Slow spiral for quick, easy debris removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.