This item is Discontinued.

Irwin Rotary Masonry, 5 Pc Set 5026024

This item is Discontinued.

Irwin

Rotary Masonry, 5 Pc Set (Discontinued)

Mfr # 5026024
Zoro # G3976878
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5026024
Zoro #
G3976878
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Sizes Included
3/16 in, 1/4 in, 3/8 in, 1/2 in
Shank Diameter
3/16 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
3/16 in
Diameter
3/16 in, 1/4 in, 1/4 in, 3/8 in, 1/2 in
Drill Bit Size - Minimum
3/16 in
Drill Bit Size - Maximum
1/2 in

Details

Item
Rotary Masonry,5 Pc Set
Number of Pieces
5
Cutting Direction
Right Hand
Includes
(5) Rotary Masonry Bits: 3/16", 1/4", 1/4", 3/18", 1/2"
Percussion Rated
Yes
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Primary Material Application
Block, Brick, Marble, Metal, Plastic, Tile, Wood
Number of Drill Bits
5
Decimal Equivalent
0.1875, 0.25, 0.375, 0.5
Flute Type
Slow Spiral
For Tool Type
Rotary Hammer Drill
For Workpiece Material
Block, Brick, Marble, Metal, Plastic, Block Tile, Wood
Finish
Bright (Uncoated)
Material
Carbide

Description

Rotary Masonry,5 Pc Set, 5 Number of Drill Bits, Carbide Tipped, Bright (Uncoated), Shank Diameter 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.