
SAW BLADE 10" 24 TEETH 5/8" ARBOR
Mfr # HN14233
Zoro # G901937709
product price: $46.99
/eaKey Features
Type
Saw Blade
Hook Angle
20°
Tooth Grind
ATB
Arbor Size
5/8 in
Application
Trim/Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN14233
Zoro #
G901937709
UPC #
-
Country of Origin
Unknown
Dimensions
Arbor Size
5/8 in
Blade Diameter
10 in
Details
Number of Teeth
24
Kerf
0.098 in
Type
Saw Blade
Hook Angle
20°
Tooth Grind
ATB
Application
Trim/Finish
Material
Carbide
Applicable Materials
Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.