
SAW BLADE 10" 40 TEETH 5/8" ARBOR
Mfr # HN14070
Zoro # G701948769
product price: $49.45
/eaKey Features
Number of Teeth
40
Material
Carbide
Blade Diameter
10 in
Type
Saw Blade
Application
Trim/Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN14070
Zoro #
G701948769
UPC #
247211407086
Country of Origin
China
Dimensions
Blade Diameter
10 in
Details
Number of Teeth
40
Material
Carbide
Type
Saw Blade
Application
Trim/Finish
Applicable Materials
Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.