Zoro Homepage

SAW BLADE 10" 60 TEETH 5/8" ARBOR

  • Mfr # HN15370

  • Zoro # G401937438


product price: $40.95
/ea

Key Features

Number of Teeth
60
Arbor Size
5/8 in
Blade Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN15370
Zoro #
G401937438
UPC #
-
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Blade Dia.
10 in

Details

Item
Saw Blade
Number of Teeth
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.