Zoro Homepage

SAW BLADE 12" 72 TEETH 1" ARBOR

  • Mfr # HN14082

  • Zoro # G401937841


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
72
Blade Diameter
12 in
Tooth Grind
ATB
Hook Angle
15°
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN14082
Zoro #
G401937841
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Diameter
12 in
Arbor Size
1 in

Details

Number of Teeth
72
Tooth Grind
ATB
Hook Angle
15°
Material
Carbide
Kerf
0.095 in
Type
Saw Blade
Application
Trim/Finish
Applicable Materials
Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.