Zoro Homepage

SAW BLADE 12"40 TEETH 1" ARBOR

  • Mfr # HN14080

  • Zoro # G701948813


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Tooth Grind
ATB
Hook Angle
20°
Blade Diameter
12 in
Arbor Size
1 in
Application
Trim/Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN14080
Zoro #
G701948813
UPC #
247211408076
Country of Origin
China

Dimensions

Blade Diameter
12 in
Arbor Size
1 in

Details

Number of Teeth
40
Kerf
0.095 in
Tooth Grind
ATB
Hook Angle
20°
Application
Trim/Finish
Material
Carbide
Type
Saw Blade
Applicable Materials
Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.