Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAW BLADE 6-1/2" 40 TEETH 5/8" ARBOR

  • Mfr # HN14023

  • Zoro # G301937101


product price: $36.49
/ea

Key Features

Material
Carbide
Blade Diameter
6 1/2 in
Hook Angle
20°
Tooth Grind
ATB
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN14023
Zoro #
G301937101
UPC #
247211402340
Country of Origin
China

Dimensions

Blade Diameter
6 1/2 in
Arbor Size
5/8 in

Details

Number of Teeth
40
Material
Carbide
Hook Angle
20°
Tooth Grind
ATB
Kerf
0.063 in
Application
Trim/Finish
Type
Saw Blade
Applicable Materials
Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.