Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAW BLADE 7-1/4" 24 TEETH 5/8" ARBOR-EA

  • Mfr # HN14030

  • Zoro # G001948803


product price: $20.85
/ea

Key Features

Max. RPM
8,300 rpm
Hook Angle
20°
Material
Carbide
Arbor Size
5/8 in
Blade Diameter
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN14030
Zoro #
G001948803
UPC #
-
Country of Origin
Unknown

Dimensions

Arbor Size
5/8 in
Blade Diameter
7 1/4 in

Details

Number of Teeth
24
Max. RPM
8,300 rpm
Hook Angle
20°
Material
Carbide
Kerf
0.067 in
Type
Combination Saw Blade
Tooth Grind
ATB
Application
Framing/Ripping
Applicable Materials
Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.