Zoro Homepage

SAW BLADE 7-1/4" 40 TEETH 5/8" ARBOR

  • Mfr # HN14031

  • Zoro # G001948780


product price: $40.65
/ea

Key Features

Number of Teeth
40
Hook Angle
20°
Type
Saw Blade
Kerf
0.067 in
Blade Diameter
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN14031
Zoro #
G001948780
UPC #
247211403194
Country of Origin
China

Dimensions

Blade Diameter
7 1/4 in
Arbor Size
5/8 in

Details

Number of Teeth
40
Hook Angle
20°
Type
Saw Blade
Kerf
0.067 in
Material
Carbide
Application
Trim/Finish
Tooth Grind
ATB
Applicable Materials
Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.