Zoro Homepage

SAW BLADE 8-1/4" 40 TEETH 5/8" ARBOR

  • Mfr # HN14053

  • Zoro # G801937458


product price: $49.29
/ea

Key Features

Number of Teeth
40
Hook Angle
15°
Material
Carbide
Tooth Grind
ATB
Type
Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN14053
Zoro #
G801937458
UPC #
247211405310
Country of Origin
China

Dimensions

Blade Diameter
8-1/4 in

Details

Number of Teeth
40
Hook Angle
15°
Material
Carbide
Tooth Grind
ATB
Type
Saw Blade
Application
Trim/Finish
Kerf
0.083 in
Applicable Materials
Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.