Zoro Homepage

Screw Extractor Set, Spiral Flute, 5 pcs

  • Mfr # 53535

  • Zoro # G6667077


product price: $27.89
/ea

Key Features

Number of Pieces
5
Compatible Bolt Size
3/32 in to 5/8 in, M2.5 to M16
Compatible Screw Head Size
3/32 in to 5/8 in, M2.5 to M16
Required Drill Bit Sizes
5/64 in, 7/64 in, 5/32 in, 1/4 in, 19/64 in
Includes Extractor Sizes
#1, #2, #3, #4, #5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53535
Zoro #
G6667077
UPC #
042526535352
Country of Origin
United States

Dimensions

Compatible Bolt Size
3/32 in to 5/8 in, M2.5 to M16
Compatible Screw Head Size
3/32 in to 5/8 in, M2.5 to M16
Required Drill Bit Sizes
5/64 in, 7/64 in, 5/32 in, 1/4 in, 19/64 in
Includes Extractor Sizes
#1, #2, #3, #4, #5

Details

Item
Screw Extractor Set
Number of Pieces
5
Includes Drill Bits
Drill Bits Not Included
Extractor Type
Spiral Flute Extractor

Description

Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.